Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Sample Tubes, 500 mL

Kjeldahl sample tubes suitable for large volumes of samples, especially for low nitrogen/protein contents or strongly foaming samples.

Manufacturer:  BUCHI 043982

Catalog No. 05-405-657


Add to cart

Description

Description

  • Solid Sample: 4 g
  • Liquid Sample: 400 mL
  • H2SO4: 10 mL
Specifications

Specifications

500 mL
Low Nitrogen/Protein Content Samples, or Strongly Foaming Samples
Sample Tube
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit