Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Unified Solutions Sanit™ Gel Hand Sanitizer
Kills 99.9% of germs. The mild formula is free of parabens, phthalates, preservatives, and harsh ingredients.
Specifications
Product Type | Hand Sanitizer |
---|---|
Certifications/Compliance | FDA Registered |
Composition | 70% Ethanol Alcohol. Enriched with Vitamin E and Aloe Vera. |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
19-151-104
|
Unified Solutions
59490 |
4 oz. | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-151-103
|
Unified Solutions
59492 |
8 oz. | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-151-102
|
Unified Solutions
59494 |
16 oz. | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-151-101
|
Unified Solutions
59498 |
64 oz. | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Hand Sanitizer
- Kills 99.99% of most common germs that may cause illness
- 70% Alcohol
- Aloe Vera
- Vitamin E
- FDA Registered
- Unscented
- No Drip Gel - Our sanitizer is made using only the purest most refined ingredients available. No drip gel allows you to spread evenly over your hands and nails, quickly removing dirt, grease, and grime without leaving any sticky residue
- Advanced Formula - The powerful no-rinse formula with 70% Alcohol kills 99.99% of germs without soap & water, helping reduce the risk of bacteria and infections. Stay healthy and use as often as needed
- Safe & Effective - Help keep your family and those you care for healthy. The mild formula is free of parabens, phthalates, preservatives, and harsh ingredients, so it does not dry out or irritate the skin.
- Moisturizing Hand Sanitizer - Enriched with Vitamin E and Aloe Vera with triple-action moisturizers to keep your hands soft and moisturized even after many uses.
Specifications
Hand Sanitizer | |
FDA Registered | |
70% Ethanol Alcohol. Enriched with Vitamin E and Aloe Vera. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title