Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Sapphire Refill Low Retention Pipette Tips

Optimizes surface properties for maximum precision.

$64.50 - $67.50

Specifications

Sterility Non-sterile
Graduated Yes
Diameter (Metric) Outer 7.1mm
Length (Metric) 50.7mm
Rack Color Transparent, Insert: Yellow
View More Specs

Products 5
Catalog Number Mfr. No. Volume (Metric) Tip Style Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Tip Style Price Quantity & Availability  
07-000-809 View Documents Greiner Bio-One
737258
200μL Standard Case of 960 for $65.10
Add to cart
 
07-000-815 View Documents Greiner Bio-One
738258
300μL Standard Case of 960 for $65.30
Add to cart
 
07-000-831 View Documents Greiner Bio-One
750258
1250μL Standard Case of 768 for $67.50
Add to cart
 
07-000-858 View Documents Greiner Bio-One
771248
10μL Standard Case of 960 for $64.50
Add to cart
 
07-000-863 View Documents Greiner Bio-One
771258
10μL Extended length Case of 960 for $65.10
Add to cart
 
Description

Description

  • Free of detectable DNase, RNase, human DNA
Specifications

Specifications

Non-sterile
7.1mm
Transparent, Insert: Yellow
Yes
Yes
50.7mm
Natural
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit