Sartolab™ P20 Plus Filter Systems Available on GSA/VA Contract for Federal Government customers only.

Filter tissue culture solutions quickly, economically and reliably. Sartorius™ Sartolab™ P20 Plus Filter Systems are sterile, ready-to-use units. A large filtration area and automatic de-aeration ensures high flow rates. Available with PES or SFCA membrane, different connectors or with a prefilter to process up to 10L.

Manufacturer: Sartorius 18053D

 View more versions of this product

Catalog No. 14-555-987

  Check Availability
Add to Cart

    Specifications

    Filter Material Surfactant Free Cellulose Acetate
    Product Type Sartolab P20 Plus Filter System
    Membrane Material SFCA
    Connectors Luer lock / Hose nipple
    Type No pre-filter, Filling bell
    Volume (Metric) 100mL to 5L
    Sterile Yes
    Certifications/Compliance USP, Class VI
    Max. Inlet Pressure 3 bar
    Volume (Metric) Hold Up 0.3mL
    Pore Size 0.2μm
    Quantity (No. per Case) 10 Pack
    Filtration Area 20cm2
    For Use With (Application) Reliable sterile filtration of tissue culture solutions
    Max. Pressure 5 bar

    The new way for reliable sterile filtration

    • Ready-to-use unit with a large filtration area (20cm2) for fast filtration
    • Quickly and reliably sterilizes media and aqueous solutions with optimal throughputs
    • Automatically vents any trapped air through the PTFE membrane-protected vent ports
    • Extraordinarily favorable price-performance ratio for a cost-effective solution
    • The total filterable volume can often be doubled due to an integrated binder-free, glass fiber pre-filter
    • High-quality construction; every batch is rigorously tested to ensure sterility and integrity

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit