Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Sartolab™ P20 Pressure Filter, Type 18072-D, 0.7μm GF

Sartolab™ P20 Plus with glass fibre filter is optimized for clarification or prefiltration of particle-laden liquids. Type 18072 has a luer lock inlet and hose barb outlet. Version D is a non-sterile pack and can be sterilized by ethylene oxide (EO) or gamma irradiation.

Supplier:  Sartorius 18072D

Catalog No. 14-556-109


Add to Cart

Description

Description

Sartolab™ P20 units can be processed with pressure using a syringe, a membrane pump, or a tube pump. This allows the quick and reliable sterilisation of 100 ml to 5 liter of media and aqueous solutions. The large filtration area (20cm2) ensures high flow rates and optimal total throughputs.

The unit with a GF pre-filter has a higher chemical compatibility than units with SFCA. Thus, they can be used with alcohols and other solvents but have no PTFE vent ports as Sartolab™ P20 filters with SFCA membrane.

  • Fast filtration
  • Economic
  • Highest throughput
  • Suitable for aqueous and solvent samples
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Polycarbonate
Non-sterile
Pressure Driven Filtration
10/Pack
Filtration Device
1 mL
Luer Lock inlet, Stepped Hose Barb (6-12mm) outlet
Glass Fiber
20 cm2
Burst pressure: 5.0 bar / 72.5 psi
50°C
6 mL
50 mm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit