Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Qualitative Grade 1290 Filter Papers
These qualitative filter papers are essentially used for analytical purposes and routine analyses, whenever no gravimetric analyses are required. They are wet-strengthened and can be used for pressure and vacuum filtration.
$13.40 - $78.00
Specifications
Format | Disc |
---|---|
Particle Retention | 3 to 5 μm |
Filtration Speed | 100 sec. |
Grade | 1290 |
Quantity | 100/Pk. |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
14-555-056
|
Sartorius
FT3208240 |
240 mm |
Pack of 100 for $78.00
|
|
|||||
14-555-057
|
Sartorius
FT3208185 |
185 mm |
Pack of 100 for $46.30
|
|
|||||
14-555-058
|
Sartorius
FT3208150 |
150 mm |
Pack of 100 for $33.50
|
|
|||||
14-555-059
|
Sartorius
FT3208125 |
125 mm |
Pack of 100 for $23.10
|
|
|||||
14-555-061
|
Sartorius
FT3208090 |
90 mm |
Pack of 100 for $13.40
|
|
|||||
14-555-060
|
Sartorius
FT3208110 |
110 mm |
Pack of 100 for $17.00
|
|
|||||
Description
Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content < 0,1% according to DIN 54370. Wet-strengthened.Specifications
Disc | |
100 sec. | |
100/Pk. |
3 to 5 μm | |
1290 | |
0.21 mm |
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'