Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Qualitative Grade 601/N Filter Papers
This paper grade is generally used for analytical and technical purposes. It has a fast flow rate due to its structure.
Specifications
Format | Disc |
---|---|
Filtration Speed | 13 sec. |
Grade | 601/N |
Quantity | 50/Pk. |
Thickness (Metric) | 0.19 mm |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
14-555-021
|
Sartorius
FT3354240 |
240 mm |
Pack of 100 for $26.80
|
N/A | |||||
14-555-022
|
Sartorius
FT3354185 |
185 mm |
Pack of 100 for $21.90
|
N/A | |||||
14-555-023
|
Sartorius
FT3354165 |
165 mm |
Pack of 100 for $17.00
|
N/A | |||||
Description
Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content between 0.1 - 0.15%. Wet-strengthened.Specifications
Disc | |
601/N | |
0.19 mm |
13 sec. | |
50/Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title