Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Accessories for Combisart™ Systems: Bored Stoppers

A variety of bored stoppers for use with Sartorius Combisart Systems

Manufacturer:  Sartorius™ 17006

 View more versions of this product

Catalog No. 14-555-819


Add to cart

Description

Description

14-555-818

  • For 25 mm glass holders
  • Conicity, 40 - 45mm
  • Bore diameter: 11mm
14-555-821
  • Use with 25/30mL glass filter holder and suction flask 16672
  • Conicity, 53-60
  • Bore dia., 11mm
14-555-822
  • Use with 50/250mL glass funnel and 2L suction flask 16672
  • Conicity: 53-60
  • Bore dia., 14mm
14-555-820
  • Use with stainless-steel holders 16201, 16219, 16220 and 2-liter suction flask 16672
  • Conicity, 53-60
  • Bore dia., 9.5mm
14-555-819
  • For 47/50mm glass holders
  • Conicity, 40-45mm
  • Bore diameter, 14mm
14-555-823
  • Silicone
  • 2L suction flask 16672

Specifications

Specifications

4 to 4.5cm
1.4cm
47/50mm glass holders
Bored Stopper
0.5 in.
Silicone
Suction flask
Documents
Promotions

Promotions

  • Sartorius , Fisherbrand , Fisher Scientific
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit