Sartorius™ Accessories for Combisart™ Systems: Filter Holders Available on GSA/VA Contract for Federal Government customers only.

Filter holders for use with Sartorius Combisart Systems

Manufacturer: Sartorius™ 16201

 View more versions of this product

Catalog No. 14-555-811

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 16.9 oz.
    Capacity (Metric) 500mL
    Capacity 500mL
    Certifications/Compliance B.S. 304S31, AISI 304
    Diameter (English) 2 in.
    Diameter (Metric) 5cm
    Filtration Area 1.9 in.2
    Material Stainless Steel
    Max. Pressure 29psi
    Outlet Style Hose Nipple, DN 10
    Sample Size 3 or 6
    For Use With (Application) Applications in which the particles or microorganisms retained on the membrane filter surface are of interest
    For Use With (Equipment) Combisart™ individual system
    Product Type Filter Holder

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit