Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Equipment and Accessories for Vacuum Filter Holders Available on GSA/VA Contract for Federal Government customers only.

Choose the best accessories to support your filtration applications. Sartorius™ Equipment and Accessories for Vacuum Filter Holders include an all-glass vacuum filter holder assembly plus a hose, hand-held pump with gauge, a 3-way valve, a 3-way tap and a stainless steel connector.

Manufacturer:  Sartorius™ 16623

 View more versions of this product

Catalog No. 14-555-549


  Check Availability
Add to cart

Specifications

Description

Equipment and accessories for performing simple vacuum filtration
  • Glass vacuum filter holder assembly
    • Suitable for membrane filters with a diameter of 50 or 47mm
    • Includes a glass funnel, base and flask; metal clamp; and glass frit filter support
    • Vacuum-resistant flask with non-ground glass rim prevents contamination while pouring
  • Rubber vacuum hose
    • Thick walled rubber hose for connecting the system components
    • 100.6cm hose is useable for various sizes of hose nipples
  • 3-way valve
    • Used with a syringe to generate the vacuum necessary for filtration
    • Ideal when a permanently installed, powered vacuum generator is unavailable
  • Handheld vacuum pump with gauge
    • Hand-operated, PVC pump with a vacuum gauge and vacuum release lever
    • Includes 60cm of clear plastic tubing
    • Creates up to 80% vacuum inside and outside of the laboratory
  • 3-way tap
    • Stainless steel tap for use with multi-branch filtration system
    • Provides independent vacuum control for each funnel
  • Thread to Luer Lock Connector
    • Stainless steel connector metric
    • Features 12 x 1mm Male Thread To Male Luer Lock connections
Description & Specifications

Specifications

Hose nipples
Connecting system components, such as suction flasks, vacuum pumps, etc.
Rubber
1 Pack
100.6cm length of thick walled rubber hose for connecting the system components
For vacuum filter holders and manifold systems
Rubber vacuum hose
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit