Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ arium™ advance RO Type 3 Reverse Osmosis Water Systems

Provide Type 3 reverse osmosis water of the highest quality with the Sartorius™ arium™ advance RO Type 3 Reverse Osmosis Water System.

$5930.00 - $7685.00

Specifications

Contaminant Rejection (Microbiological) Greater than 99%
Contaminant Rejection (Organic) Greater than 99%
Contaminant Rejection (Particulate) Greater than 99%
Depth (English) 17.75 in.
Depth (Metric) 45cm
View More Specs

Products 6
Catalog Number Mfr. No. Mounting Flow Rate Price Quantity & Availability  
Catalog Number Mfr. No. Mounting Flow Rate Price Quantity & Availability  
14-556-229
View Documents
Sartorius™
H2ORO2T
Benchtop 16L/hour
Each for $6,710.00
Add to cart
 
14-556-228
View Documents
Sartorius™
H2ORO2B
Wall 16L/hour
Each for $6,710.00
Add to cart
 
15-555-520
View Documents
Sartorius™
H2ORO1T
Benchtop 8L/hour
Each for $5,930.00
Add to cart
 
15-555-521
View Documents
Sartorius™
H2ORO3T
Benchtop 24L/hour
Each for $7,685.00
Add to cart
 
15-555-522
View Documents
Sartorius™
H2ORO1B
Wall 8L/hour
Each for $5,930.00
Add to cart
 
15-555-523
View Documents
Sartorius™
H2ORO3B
Wall 24L/hour
Each for $7,685.00
Add to cart
 
Description

Description

 

  • Innovative iJust technology
  • Uses unique bagtank technology with dispense gun connections
  • User-friendly, easy operation
  • Unique pre-filter technology with activated carbon, phosphate-free catalyst and 5µm particle filter

 

Benefits:

  • Optimized water consumption
  • Meets customer's lab requirements and saves maintenance time
  • No user manual needed, intuitive operation of the menu
  • Highly efficient reduces colloids and chlorine, oxidizing agents, organic and water-soluble heavy metals
Specifications

Specifications

Greater than 99%
Greater than 99%
45cm
Type 3
Less than 2000ppb
35.6 to 86°F
Feed water for ultrapure water system, rinsing Glassware and laboratory vessels, feed water for humidifiers, autoclaves and dish washer
50cm
80%
Less than 1/mg
Reverse osmosis water system
Less than 20μS/cm for product water; less than1500μS/cm for feed water
35.6 to 95°F
<4
100/240V
22kg
35cm
Greater than 99%
17.75 in.
Less than 1 CFU/1000mL
Less than 0.05 MO●cm for product water
100/240V 50/60Hz
2 to 30°C
19.7 in.
50/60Hz
≤3L/min.
4 to 10
Particle filtration, spherical activated Carbon, catalyst, reverse osmosis, optional final particle and sterile filtration
5 to 45°C
2 to 35°C
Less than 1 NTU
48.5 lb.
13.7 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit