Sartorius™ arium™ Comfort I Combined System (TYPE 1 - Ultrapure Water and TYPE 3 - RO Water)

Use the Sartorius™ arium™ Comfort I Combined System for producing ASTM Type 1 ultrapure water and Type 3 pure water.

Manufacturer: Sartorius™ H2OI2TOCD

 View more versions of this product

Catalog No. 14-556-208

  Check Availability
Add to Cart

    Specifications

    Product Type Arium™ Comfort I combined system
    Temperature Range (English) 35.6 to 95°F
    Depth (English) 18.74 in.
    Turbidity Less than1
    For Use With (Application) Feed water for ultrapure water system, rinsing Glassware and laboratory vessels, feed water for humidifiers, autoclaves and dish washer
    Flow Rate 16
    Electrical Requirements 100/240V 50/60Hz
    Humidity Range 80%
    Particle Size Less than1/mL
    Total Organic Carbon Less than2 Product water, Less than2000 feed water
    Liquid Flow Rate Up to 2L/min. (ASTM type 1), Less than3L/min. (Type 3)
    Range (Conductivity) 0.055 Product water, Less than1500 feed water
    Purification Method Adsorption by spherical activated Carbon, catalyst, reverse osmosis, deionization, UV radiation, optional final particle and sterile filtration
    Tolerance Less than4
    Weight (Metric) 31kg
    Temperature Range (Metric) 2 to 35°C
    Contaminant Rejection (Microbiological) Greater than99%
    Contaminant Rejection (Organic) Greater than99%
    Feedwater Temperature (Metric) 2 to 30°C
    pH Range 4 to 10
    Includes Wall mounting kit for the display dispense unit and TOC monitor
    Feedwater Temperature (English) 35.6 to 86°F
    Mounting Under bench
    Weight (English) 68.3 lb.
    Product Water Type Type 1 to 3
    Height (English) 19.7 in.
    Height (Metric) 50.1cm
    Width (English) 17.12 in.
    Width (Metric) 43.5cm
    Resistivity 18.2 Product water
    Voltage 100/240V
    Hertz 50/60Hz
    Depth (Metric) 47.6cm
    Daily Output 120 (ASTM type 1), 16 (Type 3)
    Storage Requirements 5 to 45°C
    Bacterial Content Less than1CFU/1000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit