Sartorius™ arium™ Comfort I Combined System (TYPE 1 - Ultrapure Water and TYPE 3 - RO Water)

Use the Sartorius™ arium™ Comfort I Combined System for producing ASTM Type 1 ultrapure water and Type 3 pure water.

Manufacturer: Sartorius™ H2OI2TOCT

 View more versions of this product

Catalog No. 14-556-209

  Check Availability
Add to Cart

    Specifications

    Product Type Arium™ Comfort I combined system
    Electrical Requirements 100/240V 50/60Hz
    Includes TOC monitor
    Particle Size Less than1/mL
    Feedwater Temperature (English) 35.6 to 86°F
    Liquid Flow Rate Up to 2L/min. (ASTM type 1), Less than3L/min. (Type 3)
    Purification Method Adsorption by spherical activated Carbon, catalyst, reverse osmosis, deionization, UV radiation, optional final particle and sterile filtration
    Tolerance Less than4
    Weight (English) 68.3 lb.
    Temperature Range (English) 35.6 to 95°F
    Depth (Metric) 47.6cm
    Turbidity Less than1
    Storage Requirements 5 to 45°C
    Flow Rate 16
    Humidity Range 80%
    pH Range 4 to 10
    Total Organic Carbon Less than2 Product water, Less than2000 feed water
    Mounting Benchtop
    Range (Conductivity) 0.055 Product water, Less than1500 feed water
    Product Water Type Type 1 to 3
    Height (English) 19.7 in.
    Height (Metric) 50.1cm
    Width (English) 17.12 in.
    Width (Metric) 43.5cm
    Resistivity 18.2 Product water
    Voltage 100/240V
    Hertz 50/60Hz
    Temperature Range (Metric) 2 to 35°C
    Contaminant Rejection (Microbiological) Greater than99%
    Contaminant Rejection (Organic) Greater than99%
    Depth (English) 18.74 in.
    Daily Output 120 (ASTM type 1), 16 (Type 3)
    For Use With (Application) Feed water for ultrapure water system, rinsing Glassware and laboratory vessels, feed water for humidifiers, autoclaves and dish washer
    Feedwater Temperature (Metric) 2 to 30°C
    Weight (Metric) 31kg
    Bacterial Content Less than1CFU/1000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit