Sartorius™ arium comfort II Combined System (TYPE 1 - Ultrapure Water and TYPE 2 - EDI Water)

Use the Sartorius arium™ comfort I Combined System for producing ASTM Type 1 ultrapure water and Type 2 pure water.

Manufacturer: Sartorius™ H2OII2TOCT

 View more versions of this product

Catalog No. 14-556-204

  Check Availability
Add to Cart

    Specifications

    Product Type Arium™ Comfort II combined system
    Humidity Range 80%
    Turbidity Less than1
    Electrical Requirements 100/240V 50/60Hz
    Feedwater Temperature (Metric) 2 to 30°C
    pH Range 4 to 10
    Particle Size Less than1/mL
    Total Organic Carbon Less than2 Product water, Less than1000 feed water
    Mounting Benchtop
    Liquid Flow Rate Up to 2L/min. (ASTM type 1), Less than3L/min. (Type 2)
    Range (Conductivity) 0.055 Product water, Less than1500 feed water
    Tolerance Less than4
    Weight (English) 79.36 lb.
    Product Water Type Type 1 and 2
    Height (English) 19.7 in.
    Height (Metric) 50.1cm
    Width (English) 17.12 in.
    Width (Metric) 43.5cm
    Resistivity 18.2 Product water
    Voltage 100/240V
    Hertz 50/60Hz
    Temperature Range (English) 35.6 to 95°F
    Temperature Range (Metric) 2 to 35°C
    Depth (English) 18.74 in.
    Depth (Metric) 47.6cm
    Daily Output 120 (ASTM type 1), 10 (Type 2)
    Storage Requirements 5 to 45°C
    For Use With (Application) Feed water for laboratory devices, such as autoclaves, Glassware washers, humidifiers, water baths etc
    Flow Rate 10
    Includes TOC monitor
    Feedwater Temperature (English) 35.6 to 86°F
    Weight (Metric) 36kg
    Bacterial Content Less than1CFU/1000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit