Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ arium™ Dispense Gun for 613APV Pressure Tanks

Easy to use dispense gun, available with heigh-adjustable stand or wall brackets

$575.00 - $1176.00

Specifications

For Use With (Equipment) 613APV Arium™ pressure tank
Product Type Dispensing Gun
Material Plastic
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Weight (English) Weight (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Weight (English) Weight (Metric) Price Quantity & Availability  
14-556-265
View Documents
Sartorius™
613AMDG2
11.2 x 3.5 x 3.93 in. (28.5 x 9 x 10cm) Wall mounting bracket 1.01 lb. 0.46kg
Each for $575.00
Add to cart
 
14-556-264
View Documents
Sartorius™
613AMDG1
20 x 7.2 x 23.4 in. (51 x 18.5 x 59.5cm) Height adjustable benchtop stand 12.3 lb. 5.6kg
Each for $1,176.00
Add to cart
 
Description

Description

  • Extended work area of 3.7m
  • Available with height-adjustable stand or with wall brackets
  • Ergonomic design
  • Easy-to-use
  • Sterile-grade filter can be connected

Technical Specifications:

Materials:
Stand: Aluminum (gray anodized)
Dispense gun: Plastic, white finish
Tubing: PE

Dimensions without tubing [W + H + D]:
Dispense gun with stand: 18.5 + 59.5 + 51.0cm
Dispense gun with wall mounting bracket: 9.0 + 10.0 + 28.5cm

Weight without tubing:
Dispense gun with stand: 5.60 kg
Dispense gun with wall mounting bracket: 0.46 kg

Specifications

Specifications

613APV Arium™ pressure tank
Dispensing Gun
Plastic
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit