Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ arium™ Distribution Pump

Optional additional pump for use with 20L arium™ Bagtank

Manufacturer:  Sartorius™ H2OADP20

 View more versions of this product

Catalog No. 14-556-259

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

An optional additional pump for a 20l bagtank

Specifications

Specifications

78.7 x 4.33 x 5.8 in. (200 x 11 x 14.8cm)
50Hz
21.6cm
14.8cm
200cm
11cm
2.9kg
220V
IP20
230V 50Hz
8.5 in.
5.8 in.
78.7 in.
4.33 in.
6.3 lb.
Distribution Pump
35°C
Arium™ bagtank 20L
Documents
Promotions

Promotions

  • Sartorius , Fisher Scientific , Fisherbrand
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit