Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Biohit™ eLINE™ Single-Channel Electronic Pipet

Pipet twice as fast as with a mechanical pipet. Sartorius™ Biohit™ eLINE™ Single-Channel Electronic Pipet features multiple modes to streamline lab work and enable fast dispensing. Delivers years of real performance and total convenience. Available in a range of volumes, from 0.1µ to 5000µL.

Manufacturer:  Sartorius™ 730021

 View more versions of this product

Catalog No. 14-559-367

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Unbeatable performance and accuracy
  • Unique DC motor concept provides unbeatable accuracy and precision
  • Enables liquid dispensing significantly faster than with a mechanical pipette.
  • Electronic operations guarantee user-independent results and prevents RSI
  • Built-in error control provides more reliable results
  • Single point calibration for special liquids
  • Nine speeds for both aspiration and dispensing
  • Can be used for several liquid handling tasks, from pipetting to diluting and automatic dispensing
  • Autoclavable dispensing heads
Convenient and user-friendly
  • Effortless, electronic tip ejection with ergonomic design
  • Ergonomic design that suits both left- and right-handed
  • Easy programming, six memory places for favorite programs
  • Volume range color coding for easy pipet and tip selection
  • Different charging options (charging stand, charging carousel and direct charging)
  • Available with or without AC adapter (EU, UK, US/JPN and CHN plugs)
  • Clear LCD-display; easy-to-use keypad with electronic start button
  • Easy to clean and maintain
  • Low battery indicator
Super Pipeting Feature ( Available in 0.1-5µL model)
  • Enables dispensing of the smallest volumes from the air, emptying tip completely
  • Increased liquid dispensing force empties the tip, with no drops left hanging
  • Prevent droplets from clinging onto the electrically charged outer surface of microplate well
  • Increases accuracy of the dispensed volume
  • Less tip ejections; savings in tip costs
  • Particularly useful for PCR and microplate pipetting
Specifications

Specifications

±12 to 0.9%
Single
Optifit tip, SafetySpace™ filter tip
Ergonomic
AC adapter
9.6 in.
9
1 Each
15°C to 40°C
Gray
1
NiMH
CE
LCD
Optifit tip, SafetySpace™ filter tip
0.05μL
245 mm
10.00 to 0.40
59°F to 104°F
2 Years
Left and right hand
0.2 to 10 μL
Documents
Promotions

Promotions

  • Sartorius , Fisher Scientific , Fisherbrand
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit