Learn More
Sartorius Biohit eLINE Single-Channel Electronic Pipet
Pipet twice as fast as with a mechanical pipet. Sartorius Biohit eLINE Single-Channel Electronic Pipet features multiple modes to streamline lab work and enable fast dispensing. Delivers years of real performance and total convenience. Available in a range of volumes, from 0.1µ to 5000µL.
Manufacturer: Sartorius 730061
Description
Unbeatable performance and accuracy- Unique DC motor concept provides unbeatable accuracy and precision
- Enables liquid dispensing significantly faster than with a mechanical pipette.
- Electronic operations guarantee user-independent results and prevents RSI
- Built-in error control provides more reliable results
- Single point calibration for special liquids
- Nine speeds for both aspiration and dispensing
- Can be used for several liquid handling tasks, from pipetting to diluting and automatic dispensing
- Autoclavable dispensing heads
- Effortless, electronic tip ejection with ergonomic design
- Ergonomic design that suits both left- and right-handed
- Easy programming, six memory places for favorite programs
- Volume range color coding for easy pipet and tip selection
- Different charging options (charging stand, charging carousel and direct charging)
- Available with or without AC adapter (EU, UK, US/JPN and CHN plugs)
- Clear LCD-display; easy-to-use keypad with electronic start button
- Easy to clean and maintain
- Low battery indicator
- Enables dispensing of the smallest volumes from the air, emptying tip completely
- Increased liquid dispensing force empties the tip, with no drops left hanging
- Prevent droplets from clinging onto the electrically charged outer surface of microplate well
- Increases accuracy of the dispensed volume
- Less tip ejections; savings in tip costs
- Particularly useful for PCR and microplate pipetting
Specifications
±3.5 to 0.4% | |
Single | |
Optifit tip, SafetySpace™ filter tip | |
Ergonomic | |
AC adapter | |
9.6 in. | |
9 | |
1 Each | |
15°C to 40°C | |
Orange | |
1 |
NiMH | |
CE | |
LCD | |
Optifit tip, SafetySpace™ filter tip | |
1μL | |
243 mm | |
2.00 to 0.15 | |
59°F to 104°F | |
2 Years | |
Left and right hand | |
10 to 300 μL |
Promotions
-
Sartorius
,
Fisherbrand
,
Fisher Scientific
Get a Pipette Multipack with Purchase
Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.: 06-30-2021
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.