Sartorius™ Biohit™ eLINE&trade Single-Channel Electronic Pipet

Pipet twice as fast as with a mechanical pipet. Sartorius™ Biohit™ eLINE&trade Single-Channel Electronic Pipet features multiple modes to streamline lab work and enable fast dispensing. Delivers years of real performance and total convenience. Available in a range of volumes, from 0.1µ to 5000µL.

Manufacturer: Sartorius™ 730010

 View more versions of this product

Catalog No. 14-559-364

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Packaging Quantity 1 Each
    Accuracy ±9.5 to 1.2%
    Battery Type NiMH
    Calibration Points Single
    Certifications/Compliance CE
    Compatible Tips Optifit tip, SafetySpace™ filter tip
    Display LCD
    Finger Style Ergonomic
    For Use With (Equipment) Optifit tip, SafetySpace™ filter tip
    Increments 0.05μL
    Length (English) 9.6 in.
    Length (Metric) 245mm
    Number of Speeds 9
    Precision 8.00 to 0.70
    Temperature (English) Operating 59° to 104°F
    Temperature (Metric) Operating 15° to 40°C
    Warranty 2 Years
    Color Code Gray,Gray
    Color Gray,Gray
    Model Left and right hand
    Number of Channels 1,1
    Volume (Metric) 0.1 to 5μL
    No. of Positions 6.0
    Speeds 9
    Compatibility Optifit tip, SafetySpace™ filter tip

    Unbeatable performance and accuracy

    • Unique DC motor concept provides unbeatable accuracy and precision
    • Enables liquid dispensing significantly faster than with a mechanical pipette.
    • Electronic operations guarantee user-independent results and prevents RSI
    • Built-in error control provides more reliable results
    • Single point calibration for special liquids
    • Nine speeds for both aspiration and dispensing
    • Can be used for several liquid handling tasks, from pipetting to diluting and automatic dispensing
    • Autoclavable dispensing heads
    Convenient and user-friendly
    • Effortless, electronic tip ejection with ergonomic design
    • Ergonomic design that suits both left- and right-handed
    • Easy programming, six memory places for favorite programs
    • Volume range color coding for easy pipet and tip selection
    • Different charging options (charging stand, charging carousel and direct charging)
    • Available with or without AC adapter (EU, UK, US/JPN and CHN plugs)
    • Clear LCD-display; easy-to-use keypad with electronic start button
    • Easy to clean and maintain
    • Low battery indicator
    Super Pipeting Feature ( Available in 0.1-5µL model)
    • Enables dispensing of the smallest volumes from the air, emptying tip completely
    • Increased liquid dispensing force empties the tip, with no drops left hanging
    • Prevent droplets from clinging onto the electrically charged outer surface of microplate well
    • Increases accuracy of the dispensed volume
    • Less tip ejections; savings in tip costs
    • Particularly useful for PCR and microplate pipetting

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit