Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Biohit™ Optifit 10 to 1000uL Tips, Bulk in a Box

The perfect match for your pipetter

Manufacturer:  Sartorius™ 791004

 View more versions of this product

Catalog No. 14-559-481

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Biohit Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.

  • Precision made tips
  • Provide best possible accuracy and precision
  • Compatible with most other pipetter makes
  • ISO 8 Clean Room manufacturing process
  • Made from highest quality virgin polypropylene
  • Informative rack labeling improves tip identification and traceability: volume, product number, lot number
  • Racks, trays and tips are 100% recyclable
  • Packed in releasable bags in cardboard boxes
  • Fully autoclavable at 121°C for 20 minutes

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

Specifications

Specifications

Sartorius™ Biohit™ eLINE™, Sartorius™ Biohit™ mLINE™, Sartorius™ Biohit™ Picus, Sartorius™ Biohit™ Proline™ Plus
10 to 1000μL
Blue
Yes
2.81 in.
CE, ISO 9001, ISO 13485
Sartorius™ Biohit™ Picus
Bulk
Non-sterile
Blue
PP (Polypropylene)
7.15cm
DNase, RNase, ATP, and Endotoxin Free
Documents
Promotions

Promotions

  • Sartorius , Fisher Scientific , Fisherbrand
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit