Sartorius™ Biohit™ Prospenser Bottle-top Dispensers

For delivering trouble-free and reliable liquid dispensing

Manufacturer: Sartorius™ 723053

 View more versions of this product

Catalog No. 14-559-573

  Check Availability
Add to Cart

    Specifications

    Product Type Prospenser Bottletop Dispenser
    Volume Range 1 to 50mL
    Increments 1mL
    Includes 38, 40, 45mm adapters, anti-drip valve
    Autoclavable Yes
    Accuracy ±0.3%
    Precision 0.1%

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit