Sartorius™ Biosart™ 100 Monitors Available on GSA/VA Contract for Federal Government customers only.

Designed specifically for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. Sartorius™ Biosart™ 100 Monitors are sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth.

Manufacturer: Sartorius™ 164044706K

 View more versions of this product

Catalog No. 14-555-760

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Membrane 47mm
    Item Description Packed in trays
    Material Polystyrene
    Product Type Filter funnel
    Pore Size 0.45μm
    Membrane Material Regenerated Cellulose
    Membrane Color/Grid White
    Quantity (No. per Case) 48 Pack
    Sterile Yes
    Adapter Material Polyethylene
    Certifications/Compliance ISO 7704
    Disposable Yes
    Filter Material Regenerated Cellulose
    Filtration Area 14.5cm2
    For Use With (Application) Colony counting, particle testing and microscopy
    Graduations 10mL
    Plug Material Polyethylene
    Volume (Metric) 100mL

    Provides microbiological analysis of relatively large sample volumes that have a low number of microbes, with membrane filtration being an essential step. Suitable for testing smaller volumes by placing a sample in a few mL of sterile physiological NaCl solution. Specifically designed for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. These sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. After filtration, just remove the 100mL funnel to convert the monitor into a petri dish. Culture media for wetting the pad are available in individually sterilized, convenient plastic ampoules. Ready to use filter units designed to be placed onto the bases of a vacuum manifold. Ensures the identification of all colonies.The monitors are available in a variety of different types: Monitors with cellulose nitrate (cellulose ester) membranes, a material which assures effective retention with high flow rates and optimum colony growth. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth. The three various filter colors, green, white and gray (after wetting black), allow the best contrast to the colonies. Monitors with regenerate cellulose membrane, a material which combines high flow rates with high chemical stability are ideal for bioburden-testing in the veterinary sector, where a lot of products are based on solvents.

    • High flow rate
    • High total throughput
    • Sterile, individually, sterile packaged available
    • Certified membrane filters: meet ISO 7704
    • Available in various colors
    • Without any hydrophobic adhesive areas
    • Validated
    • Ready to connect, easy to use and practical handling features
    • Minimal amount of equipment

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit