Sartorius™ CERTOMAT™ RM Incubation Shakers Available on GSA/VA Contract for Federal Government customers only.

The high-performance shaker

Manufacturer: Sartorius™ BBI8862435

 View more versions of this product

Catalog No. 14-559-189

  Check Availability
Add to Cart

    Specifications

    Model F/FU
    Amperage 0.8A
    Hertz 50/60Hz
    Load Bearing Capacity 44 lb.
    Timer 0:01 to 98:59 hr.
    Voltage 115/230V
    Depth (English) 21.5 in.
    Depth (Metric) 54.5cm
    Display LCD
    Height (English) 6.3 in.
    Height (Metric) 16cm
    Type Incubator shaker
    Width (English) 20 in.
    Width (Metric) 51.1cm
    Accuracy ±1%
    Controller Type Digital
    Material Stainless Steel
    Electrical Requirements 115/230V 50/60Hz
    Temperature (English) Range 50 to 140°F
    Temperature (Metric) Range 10 to 60°C
    Orbit 2.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit