Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Claristep™ Filter, 0.45µm

Make light work of a tedious task. Use Claristep™ filter units to remove particles from samples prior to analytics. The filters are suitable for small sample volumes of 60 to 600µL and are used without syringe. Syringeless filters and simple manual processing simplify sample clarification.

Manufacturer:  Sartorius 17C06FT96

 View more versions of this product

Catalog No. 14-556-012


  Check Availability
Add to cart

Specifications

Description

    Features
  • Process samples without a vacuum source or a power supply
  • Multiplexing of up to 8 samples
  • Syringeless
  • Suitable for low sample volumes
  • Non-sterile
  • Hydrophilic
  • Diameter: 9.7mm
  • Membrane Filter Material: Regenerated cellulose (RC)
  • Housing Material: Polypropylene (PP) Housing
Description & Specifications

Specifications

HPLC (high-performance liquid chromatography)
0.45μm
96 pk
Room Ambient
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit