Sartorius™ Cellulose Nitrate Membrane Filters Available on GSA/VA Contract for Federal Government customers only.

Combines uniform pore structure with high flow and adsorption rates. Sartorius™ Cellulose Nitrate Membrane Filters are excellently suited for diagnostic kits. Non-sterile, hydrophillic filters in a variety of diameters and pore sizes are bulk-packed to save money and space.

Manufacturer: Sartorius™ 11303100G

 View more versions of this product

Catalog No. 14-555-384

  Check Availability
Add to Cart

Alert

Cellulose nitrate filters are highly flammable. Their flashpoint is approx. 200°C. Always keep these filters separated by the discs of interleaving paper that are supplied with the filters.


    Specifications

    Bubble Point 1.0bar
    Gas Flow Rate 24L/min.
    Liquid Flow Rate 200mL/min.
    Thickness 130µm
    Wettability Hydrophillic
    Autoclavable Yes (wet)
    Pore Size 1.2μm
    Material Cellulose Nitrate
    Diameter (Metric) Outer 100mm
    Quantity (No. per Case) 25/pk.
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit