Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Combisart™ Accessories for Colony Counting
Accessories for Sartorius Combisart Individual and Multibranch Systems for Colony Counting
Specifications
Product Type | Base Support |
---|---|
Filtration Area | 12.5cm2 |
Material | Stainless Steel |
For Use With (Application) | Microbiological analysis or particle count in quality assurance |
Includes | 50mm Frit |
Catalog Number | Mfr. No. | Outlet Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Outlet Style | Price | Quantity & Availability | |||||
14-555-798
|
Sartorius
16840 |
TR 20 x 2mm male thread with DN 24 (≈24mm) hexagonal nut | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
14-555-799
|
Sartorius
16841 |
Hose Nipple, DN 10 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
For use with Combisart Individual and Multibranch Systems for Colony Counting (Rep. Cat. Nos. 14-555-800 and 14-555-802).
Specifications
Base Support | |
Stainless Steel | |
50mm Frit |
12.5cm2 | |
Microbiological analysis or particle count in quality assurance |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title