Sartorius™ Combisart™ Multibranch Systems for Colony Counting Available on GSA/VA Contract for Federal Government customers only.

Sterile venting of every filter station

Manufacturer: Sartorius™ 16824CS

 View more versions of this product

Catalog No. 5090117929

  Check Availability
Add to Cart

    Specifications

    Capacity 100mL
    Depth (English) 4.7 in.
    Depth (Metric) 120mm
    Filtration Area 12.5cm2
    Height (English) 4 in.
    Height (Metric) 103mm
    Inlet Style TR 20 x 2 female threads
    Length (English) 17.1 in.
    Length (Metric) 435mm
    Material Stainless Steel
    Outlet Style Hose nipple, DN 10
    For Use With (Application) Microbiological analysis or particle count in quality assurance
    Product Type Combisart 3-branch manifolds, pre-assembled with funnels and lids

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit