Sartorius™ Complete System for Vivaflow™ Models Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Sartorius™ VFS204

 View more versions of this product

Catalog No. 14-558-340

  Check Availability
Add to Cart

    Specifications

    Quantity Each
    Dimensions (L x W x H) 4.96 x 1.49 x 5.43 in. (12.6 x 3.8 x 13.8cm)
    Filter Material Polypropylene
    Filtration Area 200cm2
    For Use With (Equipment) Vivaflow™ 200
    Height (English) 5.43 in.
    Height (Metric) 13.8cm
    Includes Pump (115V), easy load pump head (size 16), tubing, 500mL sample, diafiltration reservoir
    Length (English) 4.96 in.
    Length (Metric) 12.6cm
    Material Silicone seal and o-ring, Polypropylene, Stainless Steel spring pressure indicator, Polypropylene flow restrictor, Nylon fittings, PVC (medical grade) tubing
    Volume (Metric) Hold Up 5.3mL
    Width (English) 1.49 in.
    Width (Metric) 3.8cm
    Product Type Concentrating System

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit