Sartorius™ Cubis™ Essential High-Capacity Balances

The right choice for users without complex operations who primarily want to perform ultra-precise weighing

Manufacturer: Sartorius™ MSE20201SED15

 View more versions of this product

Catalog No. 14-559-010

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 20 / 200g
    Type Precision Balance
    Depth (Metric) Pan 300mm
    Pan Shape Rectangle
    Linearity ≤200mg
    Repeatability ≤100mg
    Stabilization Time ≤1.5 sec.
    Width (Metric) Pan 400mm
    Readability 100mg
    Model MSE20201S-ED15

    Features
    • Large, high-contrast, liquid crystal Cubis MSE display
    • Easy-to-understand menu guidance with short text prompts
    • Clearly structured keys for precise activation of functions
    • Software support for fast leveling
    • Robust, monolithic weighing system technology for reliable measuring results
    • Easy calibration with isoCAL (internal automatic calibration | adjustment function)
    • Amply dimensioned, rectangular weighing pans
    • Data Interfaces: USB and RS232C; 3 optional ports are available as an accessory (Bluetooth, PS/2, RS232C)
    • Choose from 13 preconfigured premium Cubis Lab Balances, including semi-micro, analytical, precision and high-capacity balances
    Applications
    Unit conversion, isoCAL automatic calibration/adjustment function, density determination (buoyancy method only), calculations, averaging, net/total formulation, weighing in percent, counting, totalizing

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit