Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Cubis™ MSA High-Capacity Toploader Balances

Speed and reliable results for the largest sample sizes

Manufacturer:  Sartorius™ MSA20201S000D0

 View more versions of this product

Catalog No. 14-557-855


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

MSA High Capacity Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the configuration to allow a user to invest in only what is necessary.

In the harsher environment of technical plants, the different container dimensions and larger material quantities demand that the weighing instruments be significantly more robust than those used in QC or research laboratories. In addition, higher demands are placed on their protection and cleaning. With an IP54 protection class top-quality and smooth surfaces, the Cubis high capacity balance is fully capable of withstanding these conditions. It consistently delivers speed and reliable results for the largest sample sizes, even under the most adverse conditions.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Offers operator guidance when leveling is required — interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction)
  • Features isoCAL™, a fully automatic calibration/adjustment function
  • Weighing pan is easily and quickly removable for cleaning; pan size 400 x 300mm
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Offers a wide selection of accessories for extended options
MSA Display and Control Unit
  • Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
  • Tiltable and removable touchscreen featuring a high-resolution color TFT for brilliant reproduction of text and graphics
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Fully personalized application add-ons and upgrades enable faster and more efficient work and enhance process reliability (Q-Apps)
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions, Cubis Individual (Q-Apps)

Specifications

Specifications

High capacity balance
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
ISO, FDA/USP, GxP
30cm
50/60Hz
Semi automatic
≤1.5 sec.
20201S
41 to 104°F
5000g
7w
40cm
TFT
1 A
11.8 in.
Touch screen, keys
100 mg
54
≤±200mg
≤±100mg
1.5 sec.
5 to 40°C
100/240V
15.7 in.
100/240V, 50/60Hz
20.2 kg
Documents
Promotions

Promotions

  • Sartorius , Fisherbrand , Fisher Scientific
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit