Sartorius™ Cubis™ MSA High-Capacity Toploader Balances

Speed and reliable results for the largest sample sizes

Manufacturer: Sartorius™ MSA36201P000D0

 View more versions of this product

Catalog No. 14-557-857

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Electrical Requirements 100/240V 50/60Hz
    Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port
    Depth (English) Pan 11.8 in.
    Certifications/Compliance ISO, FDA/USP, GxP
    Automation Interface Touch screen, keys
    Depth (Metric) Pan 30cm
    Display Type TFT
    Readability 100, 1000mg
    Hertz 50/60Hz
    IP Rating 54
    Leveling Semi automatic
    Linearity ≤±200mg
    Measurement Time ≤1.5 sec.
    Repeatability ≤±100, 500mg
    Model 36201P
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Test Load 10000g
    Capacity (Metric) 10200, 36200g
    Voltage 100/240V
    Wattage 7w
    Width (English) Pan 15.7 in.
    Width (Metric) Pan 40cm
    Type High capacity balance
    Amperage 1A

    MSA High Capacity Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the configuration to allow a user to invest in only what is necessary.

    In the harsher environment of technical plants, the different container dimensions and larger material quantities demand that the weighing instruments be significantly more robust than those used in QC or research laboratories. In addition, higher demands are placed on their protection and cleaning. With an IP54 protection class top-quality and smooth surfaces, the Cubis high capacity balance is fully capable of withstanding these conditions. It consistently delivers speed and reliable results for the largest sample sizes, even under the most adverse conditions.

    • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
    • Short measurement times result in time gained — for every single measurement
    • Offers operator guidance when leveling is required — interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction)
    • Features isoCAL™, a fully automatic calibration/adjustment function
    • Weighing pan is easily and quickly removable for cleaning; pan size 400 x 300mm
    • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
    • Offers a wide selection of accessories for extended options
    MSA Display and Control Unit
    • Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
    • Tiltable and removable touchscreen featuring a high-resolution color TFT for brilliant reproduction of text and graphics
    • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
    • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
    • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
    • Fully personalized application add-ons and upgrades enable faster and more efficient work and enhance process reliability (Q-Apps)
    • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions, Cubis Individual (Q-Apps)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit