Sartorius™ Cubis™ MSA Precision Balances Available on GSA/VA Contract for Federal Government customers only.

Top-of-the-line technology and information design

Manufacturer: Sartorius™ MSA323S100DR

 View more versions of this product

Catalog No. 14-557-273

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 320g
    Display Type TFT
    Warranty 2 Years
    Depth (English) Pan 5.5 in.
    Includes Removable flat stainless steel draft shield (DR), AC adapter, dust cover, user manual
    Measurement Time ≤1 sec.
    Repeatability ≤0.7mg
    Stabilization Time ≤0.8 sec.
    Test Load 200g
    Voltage 100/240V
    Wattage 7w
    Electrical Requirements 100/240V 50/60Hz
    Sample Size 1.5g
    Amperage 1A
    Certifications/Compliance ISO, FDA/USP, GxP
    Automation Interface Touch screen, keys
    Depth (Metric) 41cm
    Depth (English) 16.1 in.
    Depth (Metric) Pan 14cm
    Height (English) 10.6 in.
    Height (English) Chamber 6.7 in.
    Height (Metric) Chamber 17.2cm
    Height (Metric) 27cm
    Leveling Automatic
    Linearity ≤±2mg
    Model 323S
    Material Die-cast Metal, Stainless Steel
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Width (English) 9.8 in.
    Width (English) Pan 5.5 in.
    Width (Metric) 24.9cm
    Width (Metric) Pan 14cm
    Format Carat, grain, milligram, pound, ounce, pennyweight, gram, troy ounce, kilogram
    Readability 0.001g
    Hertz 50/60Hz
    Type Precision balance
    Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port

    MSA Precision Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.
     
    • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
    • Short measurement times result in time gained — for every single measurement
    • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
    • Features isoCAL, a fully automatic calibration/adjustment function
    • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
    • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
    • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
    • Protected against dust and water
    • Offers a wide selection of accessories for extended options
    • Pan Size: 140 x 140mm
     
    MSA Display and Control Unit
    • Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
    • Tiltable and removable touchscreen featuring a high-resolution color TFT for brilliant reproduction of text and graphics
    • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
    • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
    • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
    • Fully personalized application add-ons and upgrades enable faster and more efficient work and enhance process reliability (Q-Apps)
    • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions, Cubis Individual (Q-Apps)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit