Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Cubis™ MSA Semi-Micro Balances Available on GSA/VA Contract for Federal Government customers only.

With full resolution (readability 10µg) up to 220g

Manufacturer:  Sartorius™ MSA225P100DI

 View more versions of this product

Catalog No. 14-557-012


 

Due to product restrictions, please to purchase or view availability for this product.


Specifications

Description

MSA Semi-Micro Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.
 
  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan size: 85 x 85mm
 
MSA Display and Control Unit
  • Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
  • Tiltable and removable touchscreen featuring a high-resolution color TFT for brilliant reproduction of text and graphics
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Fully personalized application add-ons and upgrades enable faster and more efficient work and enhance process reliability (Q-Apps)
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions, Cubis Individual (Q-Apps)
Description & Specifications

Specifications

60, 120, 220g
1A
Touch screen, keys
16.1 in.
3.34 in.
<±0.15mg
0.01, 0.02, 0.05mg
0.015mg for 0 to 60g, 0.04mg for 60 to 220g
14.6 in.
26.1cm
50/60Hz
Automatic
<2 sec.
100/240V
3.34 in.
24.9cm
100/240V 50/60Hz
5 to 40°C
30mg
Semi micro balance
Internal, isoCAL
ISO, FDA/USP, GxP, USP31-NF26
41cm
8.5cm
RS232 25 Pin, RS232 9 Pin, Bluetooth, PS/2 Port
MSA225P
TFT
10.27 in.
37.1cm
Draft Shield with Automatic Doors and Integrated Ionizer (DI) ; Motorized Leveling
<6 sec.
100g
15w
9.8 in.
8.5cm
Gram, kilogram, carat, pound, ounce, troy ounce, Hong Kong tael, Singapore tael, Taiwan tael, grain, pennyweight, milligram
80% for 31°C, 50% for 40°C
41 to 104°F
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit