Cubis™ MSA Toploader Balances: No Draft Shield (DO)/Guide-Assisted Leveling

Ideal for use in regulated areas in the pharmaceutical industry

Manufacturer: Sartorius MSA12201S000D0

 View more versions of this product

Catalog No. 14-557-285

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 12,200g
    Display Type TFT
    Warranty 2 Years
    Certifications/Compliance ISO, FDA/USP, GxP
    Depth (Metric) 53.3cm
    Depth (English) 20.9 in.
    Readability 10mg
    Linearity ≤±100mg
    Measurement Time ≤1 sec.
    Model 12201S
    Stabilization Time ≤0.8 sec.
    Temperature Range (Metric) 5 to 40°C
    Voltage 100/240V
    Width (Metric) 25.2cm
    Electrical Requirements 100/240V 50/60Hz
    Sample Size 100g
    Amperage 1A
    Depth (English) Pan 8.1 in.
    Automation Interface Touch screen, keys
    Depth (Metric) Pan 20.6cm
    Height (English) 11.5 in.
    Height (Metric) 29.2cm
    Hertz 50/60Hz
    Leveling Semi automatic
    Repeatability ≤±50mg
    Temperature Range (English) 41 to 104°F
    Test Load 5000g
    Wattage 7w
    Width (English) 9.9 in.
    Width (English) Pan 8.1 in.
    Width (Metric) Pan 20.6cm
    Type Precision balance
    Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port

    † According to United States Pharmacopeia Chapter 41.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit