Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Cubis™ MSA Toploader Balances: With Automatic Motorized Leveling Available on GSA/VA Contract for Federal Government customers only.

Ideal for use in regulated areas in the pharmaceutical industry

Manufacturer:  Sartorius™ MSA4202S100D0

 View more versions of this product

Catalog No. 14-557-027


 

Due to product restrictions, please to purchase or view availability for this product.


Specifications

Description

MSA Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.

 

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance position
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available.
  • can be quickly and easily disassembled and cleaned without compromising the stability of the unit
  • Protected against dust and water
  • Without draft shield
  • Offers a wide selection of accessories for extended options
  • Pan Size: 206 x 206mm (except 14-557-280, -281, which is 140 x 140mm)
MSA Display and Control Unit
  • Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
  • Tiltable and removable touchscreen featuring a high-resolution color TFT for brilliant reproduction of text and graphics
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Fully personalized application add-ons and upgrades enable faster and more efficient work and enhance process reliability (Q-Apps)
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions, Cubis Individual (Q-Apps)
Description & Specifications

Specifications

Precision balance
RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port
ISO, FDA/USP, GxP
53.3cm
20.6cm
11.5 in.
17.78cm
50/60Hz
≤±20mg
≤±7mg
≤0.8 sec.
5 to 40°C
100/240V
9.9 in.
25.2cm
100/240V 50/60Hz
2 Years
TFT
1A
8.1 in.
Touch screen, keys
20.9 in.
10mg
7 in.
29.2cm
Automatic
≤1 sec.
4202S
41 to 104°F
5000g
7w
8.1 in.
20.6cm
12g
4200g
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit