Sartorius™ Cubis™ MSE Analytical Balances: Draft Shield with Automatic Doors Available on GSA/VA Contract for Federal Government customers only.

Ideal for users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and in data management

Manufacturer: Sartorius™ MSE324S100DA

 View more versions of this product

Catalog No. 14-557-343

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 320g
    Connection Type RS232 25 Pin, RS232 9 Pin, USB, Ethernet, Bluetooth
    Height (English) 14.6 in.
    Height (Metric) 37.1cm
    Linearity <±0.3mg
    Model 324S
    Repeatability <±0.1mg
    Width (English) 9.8 in.
    Width (Metric) 24.9cm
    Type Analytical Balance
    Width (Metric) Pan 8.5cm
    Electrical Requirements 100/240V 50/60Hz
    Depth (English) Chamber 8 in.
    Certifications/Compliance ISO, FDA/USP, GxP
    Depth (English) 16.1 in.
    Depth (Metric) 41cm
    Depth (Metric) Pan 8.5cm
    Depth (Metric) Chamber 20.3cm
    Display Type LCD
    Includes Automatic motorized Glass draft shield
    Height (Metric) Chamber 26.1cm
    Leveling Automatic
    Sensitivity Drift ±1ppm/K
    Temperature Range (English) 41 to 104°F
    Test Load 200g
    Width (English) Pan 3.3 in.
    Amperage 1A
    Calibration Points 200, 100g
    Depth (English) Pan 3.3 in.
    Readability 0.1mg
    Height (English) Chamber 10.28 in.
    Hertz 50/60Hz
    Measurement Time <3 sec.
    Stabilization Time <1 sec.
    Temperature Range (Metric) 5 to 40°C
    Voltage 100/240V
    Wattage 7w
    Capacity (English) Offset Load 0.3mg
    Sample Size 120mg
    Automation Interface Keys

    MSE Analytical Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements.

    • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
    • Short measurement times result in time gained—for every single measurement
    • Comes standard with Q-Level, the automatic motorized leveling function—provides valuable support to always have a leveled balance
    • Features isoCAL, a fully automatic calibration/adjustment function
    • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
    • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
    • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
    • Protected against dust and water
    • Pan Size: 85 x 85mm
    MSE Display and Control Unit
    • Large, high-contrast LCD with clearly structured keys for precise activation of functions
    • Easy-to-understand menu guidance with short text prompts
    • Comes standard with built-in USB and 25-pin RS232C communication interfaces
    • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
    • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit