Sartorius™ Cubis™ MSE High-Capacity Toploader Balances

Speed and reliable results for the largest sample sizes

Manufacturer: Sartorius™ MSE20201S000D0

 View more versions of this product

Catalog No. 14-557-867

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 20,200g
    Display Type LCD
    Hertz 50/60Hz
    Repeatability ±100mg
    Temperature Range (Metric) 5 to 40°C
    Width (English) Pan 15.7 in.
    Electrical Requirements 100/240V 50/60Hz
    Depth (English) Pan 11.8 in.
    Certifications/Compliance ISO, FDA/USP, GxP
    Automation Interface Keys
    Depth (Metric) Pan 30cm
    Readability 100mg
    Leveling Semi automatic
    Linearity ±200mg
    Measurement Time ≤1.5 sec.
    Model 20201S
    Stabilization Time ≤1 sec.
    Temperature Range (English) 41 to 104°F
    Test Load 5000g
    Voltage 100/240V
    Wattage 7w
    Width (Metric) Pan 40cm
    Type High load balance
    Amperage 1A
    Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port

    MSE High Capacity Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the configuration to allow a user to invest in only what is necessary.

    In the harsher environment of technical plants, the different container dimensions and larger material quantities demand that the weighing instruments be significantly more robust than those used in QC or research laboratories. In addition, higher demands are placed on their protection and cleaning. With an IP54 protection class top-quality and smooth surfaces, the Cubis high capacity balance is fully capable of withstanding these conditions. It consistently delivers speed and reliable results for the largest sample sizes, even under the most adverse conditions.

    • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
    • Short measurement times result in time gained—for every single measurement
    • Offers operator guidance when leveling is required—interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction)
    • Features isoCAL, a fully automatic calibration/adjustment function
    • Weighing pan is easily and quickly removable for cleaning; pan size is 400 x 300mm
    • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
    • Offers a wide selection of accessories for extended options
    MSE Display and Control Unit
    • Large, high-contrast LCD with clearly structured keys for precise activation of functions
    • Easy-to-understand menu guidance with short text prompts
    • Comes standard with built-in USB and 25-pin RS232C communication interfaces
    • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
    • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit