Cubis™ MSE Precision Balances

The optimal solution for users who need to weigh with the highest accuracy, but demand lower complexity of weighing process and data management

Manufacturer: Sartorius MSE1203S100DE

 View more versions of this product

Catalog No. 14-557-361

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 1200g
    Display Type LCD
    Warranty 2 Years
    Depth (English) Pan 5.51 in.
    Automation Interface Keys
    Depth (Metric) 41cm
    Depth (Metric) Pan 14cm
    Height (English) 10.6 in.
    Height (English) Chamber 6.77 in.
    Height (Metric) Chamber 17.2cm
    Height (Metric) 27cm
    Hertz 50/60Hz
    Includes Short manual glass draft shield (DE), AC adapter, dust cover
    Leveling Automatic
    Linearity ≤±2mg
    Measurement Time ≤1.5 sec.
    Model 1203S
    Material Die-cast Metal, Stainless Steel
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Voltage 100/240V
    Wattage 7w
    Width (English) 9.8 in.
    Width (Metric) 24.9cm
    Width (Metric) Pan 14cm
    Electrical Requirements 100/240V 50/60Hz
    Format Carat, grain, milligram, pound, ounce, pennyweight, gram, troy ounce, kilogram
    Sample Size 1.5g
    Amperage 1A
    Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port
    Certifications/Compliance ISO, FDA/USP, GxP
    Depth (English) 16.1 in.
    Readability 1mg
    Repeatability ≤±0.7mg
    Stabilization Time ≤1 sec.
    Test Load 500g
    Width (English) Pan 5.51 in.
    Type Precision balance

    † According to United States Pharmacopeia Chapter 41.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit