Learn More
Sartorius Cubis MSE Precision Balances
The optimal solution for users who need to weigh with the highest accuracy, but demand lower complexity of weighing process and data management
Manufacturer: Sartorius MSE3203S100DR
Description
- Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained—for every single measurement
- Comes standard with Q-Level, the automatic motorized leveling function—provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
- Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
- Protected against dust and water
- Offers a wide selection of accessories for extended options
- Pan Size: 140 x 140mm
- Large, high-contrast LCD with clearly structured keys for precise activation of functions
- Easy-to-understand menu guidance with short text prompts
- Comes standard with built-in USB and 25-pin RS232C communication interfaces
- Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Precision balance | |
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port | |
ISO, FDA/USP, GxP | |
41cm | |
14cm | |
10.6 in. | |
17.2cm | |
50/60Hz | |
Automatic | |
≤2 sec. | |
3203S | |
≤1 sec. | |
5 to 40°C | |
100/240V | |
9.8 in. | |
24.9cm | |
100/240V, 50/60Hz | |
1.5g | |
LCD |
1 A | |
5.51 in. | |
Keys | |
16.1 in. | |
1 mg | |
6.77 in. | |
27cm | |
Removable flat stainless steel draft shield (DR), | |
≤±5mg | |
≤±1mg | |
Die-cast Metal, Stainless Steel | |
41 to 104°F | |
1000g | |
7w | |
5.51 in. | |
14cm | |
Carat, grain, milligram, pound, ounce, pennyweight | |
2 Years | |
3.2 kg |
Promotions
-
Sartorius
,
Fisherbrand
,
Fisher Scientific
Get a Pipette Multipack with Purchase
Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.: 06-30-2021
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.