Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cubis™ MSE Semi-Micro Balances: Draft Shield with Automatic Doors

Offers the optimal basis for users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.

Manufacturer:  Sartorius MSE225S100DA

 View more versions of this product

Catalog No. 14-557-338


 

Due to product restrictions, please to purchase or view availability for this product.


Specifications Description & Specifications

Specifications

220g
1A
Keys
16.1 in.
3.34 in.
<±0.1mg
0.01mg
0.015mg for 0 to 60g, 0.025mg for 60 to 220g
14.6 in.
26.1cm
50/60Hz
Automatic
<2 sec.
100/240V
3.34 in.
24.9cm
100/240V 50/60Hz
5 to 40°C
20mg
Semi micro balance
Internal, isoCAL
ISO, FDA/USP, GxP, USP31-NF26
41cm
8.5cm
RS232 25 Pin, RS232 9 Pin, Bluetooth, PS/2 Port
MSE225S
LCD
10.27 in.
37.1cm
Draft shield with automatic doors
<6 sec.
100g
7w
9.8 in.
8.5cm
Gram, kilogram, carat, pound, ounce, troy ounce, Hong Kong tael, Singapore tael, Taiwan tael, grain, pennyweight, milligram
80% for 31°C, 50% for 40°C
41 to 104°F
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit