Sartorius™ Cubis™ MSE Toploader Balances with Auto Leveling Available on GSA/VA Contract for Federal Government customers only.

For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management

Manufacturer: Sartorius™ MSE6202S100D0

 View more versions of this product

Catalog No. 14-557-378

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 6200g
    Display Type LCD
    Warranty 2 Years
    Depth (English) 20.9 in.
    Hertz 50/60Hz
    Leveling Automatic
    Measurement Time ≤1.5 sec.
    Material Die-cast Metal, Stainless Steel
    Electrical Requirements 100/240V 50/60Hz
    Sample Size 12g
    Depth (Metric) 53.3cm
    Depth (Metric) Pan 20.6cm
    Repeatability ≤±7mg
    Model 6202S
    Stabilization Time ≤1 sec.
    Test Load 2000g
    Wattage 7w
    Width (English) 9.9 in.
    Depth (English) Pan 8.1 in.
    Certifications/Compliance ISO, FDA/USP, GxP
    Automation Interface Keys
    Readability 10mg
    Height (English) 11.5 in.
    Height (Metric) 29.2cm
    Includes AC adapter, dust cover, manual
    IP Rating 54
    Linearity ≤±20mg
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Voltage 100/240V
    Width (English) Pan 8.1 in.
    Width (Metric) 25.2cm
    Width (Metric) Pan 20.6cm
    Format Carat, grain, milligram, pound, ounce, pennyweight, gram, troy ounce
    Type Precision balance
    Amperage 1A
    Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port

    MSE Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.
     
    • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
    • Short measurement times result in time gained—for every single measurement
    • Comes standard with Q-Level, the automatic motorized leveling function—provides valuable support to always have a leveled balance (models >6.2kg offer operator guidance when leveling is required—interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction)
    • Features isoCAL, a fully automatic calibration/adjustment function
    • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
    • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
    • Protected against dust and water
    • Without draft shield
    • Offers a wide selection of accessories for extended options
    • Pan Size: 206 x 206mm (except for Model 5202S, which measures 140 x 140mm)
     
    MSE Display and Control Unit
     
    • Large, high-contrast LCD with clearly structured keys for precise activation of functions
    • Easy-to-understand menu guidance with short text prompts
    • Comes standard with built-in USB and 25-pin RS232C communication interfaces
    • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
    • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit