Learn More
Sartorius Cubis MSE Precision Balance without Draft Shield
For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.
Manufacturer: Sartorius MSA3203S100DE
Description
MSE Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.
- Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gainedfor every single measurement
- Comes standard with motorized leveling functionprovides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces, such as: Bluetooth (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
- Stainless steel weigh pan without a draft shield
- Protected against dust and water
- Offers a wide selection of accessories for extended options
- Pan Size: 206 x 206mm (except for Model 5202S, which measures 140 x 140mm)
- Large, high-contrast LCD with clearly structured keys for precise activation of functions
- Easy-to-understand menu guidance with short text prompts
- Comes standard with built-in USB and 25-pin RS232C communication interfaces
- Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
Specifications
Precision balance | |
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port | |
8.1 in. | |
Keys | |
20.9 in. | |
10 / 20 / 50 mg | |
29.2cm | |
AC adapter, dust cover, manual | |
Assisted | |
≤1.5 sec. | |
14202P | |
≤1 sec. | |
5 to 40°C | |
100/240V | |
9.9 in. | |
25.2cm | |
100/240V, 50/60Hz | |
Square | |
2 Years | |
3.5 / 7 / 14.2 kg |
1 A | |
40mg | |
ISO, FDA/USP, GxP | |
53.3cm | |
20.6cm | |
11.5 in. | |
50/60Hz | |
54 | |
≤±50mg | |
≤±10/20/40mg | |
Die-cast Metal, Stainless Steel | |
41 to 104°F | |
5000g | |
7w | |
8.1 in. | |
20.6cm | |
Carat, grain, milligram, pound, ounce, pennyweight | |
15g | |
LCD |
Promotions
-
Sartorius
,
Fisher Scientific
,
Fisherbrand
Get a Pipette Multipack with Purchase
Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.: 06-30-2021
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.