Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Cubis™ MSE Precision Balance without Draft Shield

For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.

Manufacturer:  Sartorius™ MSE14202P000D0

 View more versions of this product

Catalog No. 14-557-375


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

MSE Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. 

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained—for every single measurement
  • Comes standard with motorized leveling function—provides valuable support to always have a leveled balance 
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Stainless steel weigh pan without a draft shield
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan Size: 206 x 206mm (except for Model 5202S, which measures 140 x 140mm)
MSE Display and Control Unit
  • Large, high-contrast LCD with clearly structured keys for precise activation of functions
  • Easy-to-understand menu guidance with short text prompts
  • Comes standard with built-in USB and 25-pin RS232C communication interfaces
  • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
Specifications

Specifications

Precision balance
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
8.1 in.
Keys
20.9 in.
10 / 20 / 50 mg
29.2cm
AC adapter, dust cover, manual
Assisted
≤1.5 sec.
14202P
≤1 sec.
5 to 40°C
100/240V
9.9 in.
25.2cm
100/240V, 50/60Hz
Square
2 Years
3.5 / 7 / 14.2 kg
1 A
40mg
ISO, FDA/USP, GxP
53.3cm
20.6cm
11.5 in.
50/60Hz
54
≤±50mg
≤±10/20/40mg
Die-cast Metal, Stainless Steel
41 to 104°F
5000g
7w
8.1 in.
20.6cm
Carat, grain, milligram, pound, ounce, pennyweight
12g
LCD
Documents
Promotions

Promotions

  • Sartorius , Fisherbrand , Fisher Scientific
    Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.

    06-30-2021

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit