Cubis™ MSE Toploader Balances with Guide-Assisted Leveling

For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.

Manufacturer: Sartorius MSE14202S000D0

 View more versions of this product

Catalog No. 14-557-374

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 14,200g
    Display Type LCD
    Warranty 2 Years
    Readability 10mg
    IP Rating 54
    Leveling Semi automatic
    Test Load 5000g
    Electrical Requirements 100/240V 50/60Hz
    Sample Size 12g
    Amperage 1A
    Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port
    Depth (English) Pan 8.1 in.
    Certifications/Compliance ISO, FDA/USP, GxP
    Automation Interface Keys
    Depth (Metric) 53.3cm
    Depth (English) 20.9 in.
    Depth (Metric) Pan 20.6cm
    Height (English) 11.5 in.
    Height (Metric) 29.2cm
    Hertz 50/60Hz
    Includes AC adapter, dust cover, manual
    Linearity ≤±30mg
    Measurement Time ≤1.5 sec.
    Repeatability ≤±10mg
    Model 14202S
    Material Die-cast Metal, Stainless Steel
    Stabilization Time ≤1 sec.
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Voltage 100/240V
    Wattage 7w
    Width (English) 9.9 in.
    Width (English) Pan 8.1 in.
    Width (Metric) 25.2cm
    Width (Metric) Pan 20.6cm
    Format Carat, grain, milligram, pound, ounce, pennyweight, gram, troy ounce, kilogram
    Type Precision balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit