Learn More
Sartorius Cubis MSU Precision Balances
Combines classic key-operated control with a wide range of performance features
Manufacturer: Sartorius MSU3203S100DR
Description
- Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained — for every single measurement
- Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces, such as: Bluetooth (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
- Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
- Protected against dust and water
- Offers a wide selection of accessories for extended options
- Pan Size: 140 x 140mm
- Tiltable and removable large, high-resolution monochrome graphic display
- Key operation; positive click action and precise activation of functions
- Combines classic key-operated control with a wide range of performance features
- Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
- Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
- Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Precision balance | |
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port | |
ISO, FDA/USP, GxP | |
41cm | |
14cm | |
10.6 in. | |
17.2cm | |
50/60Hz | |
Automatic | |
≤2 sec. | |
3203S | |
≤1 sec. | |
5 to 40°C | |
100/240V | |
9.8 in. | |
24.9cm | |
100/240V, 50/60Hz | |
2 Years | |
3.2 kg |
1 A | |
5.5 in. | |
Keys | |
16.1 in. | |
1 mg | |
6.7 in. | |
27cm | |
Removable flat stainless steel draft shield (DR), | |
≤±5mg | |
≤±1mg | |
Die-cast Metal, Stainless Steel | |
41 to 104°F | |
1000g | |
7w | |
5.5 in. | |
14cm | |
1.5g | |
TFT |
Promotions
-
Sartorius
,
Fisherbrand
,
Fisher Scientific
Get a Pipette Multipack with Purchase
Buy $1,500 or more in Sartorius products and get a Sartorius Tacta Pipette Multipack at no additional cost.: 06-30-2021
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.