Cubis™ MSU Precision Balances

Combines classic key-operated control with a wide range of performance features

Manufacturer: Sartorius MSU623S100DE

 View more versions of this product

Catalog No. 14-557-312

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 620g
    Display Type TFT
    Warranty 2 Years
    Leveling Automatic
    Stabilization Time ≤0.8 sec.
    Voltage 100/240V
    Width (English) Pan 5.5 in.
    Electrical Requirements 100/240V 50/60Hz
    Sample Size 1.5g
    Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port
    Depth (English) Pan 5.5 in.
    Certifications/Compliance ISO, FDA/USP, GxP
    Automation Interface Keys
    Depth (Metric) 41cm
    Depth (English) 16.1 in.
    Depth (Metric) Pan 14cm
    Readability 1mg
    Height (English) 10.6 in.
    Height (English) Chamber 6.7 in.
    Height (Metric) Chamber 17.2cm
    Height (Metric) 27cm
    Hertz 50/60Hz
    Includes Short manual glass draft shield (DE), AC adapter, dust cover, user manual
    Linearity ≤±2mg
    Measurement Time ≤1 sec.
    Repeatability ≤±0.7mg
    Model 623S
    Material Die-cast Metal, Stainless Steel
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Test Load 200g
    Wattage 7w
    Width (English) 9.8 in.
    Width (Metric) 24.9cm
    Width (Metric) Pan 14cm
    Type Precision balance
    Amperage 1A

    † According to United States Pharmacopeia Chapter 41.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit