Cubis™ MSU Toploader Balances: No Draft Shield/Automatic Motorized Leveling

Combines classic key-operated control with the widest range of performance features

Manufacturer: Sartorius MSU1202S100D0

 View more versions of this product

Catalog No. 14-557-334

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Warranty 2 Years
    Certifications/Compliance ISO, FDA/USP, GxP
    Display Type LCD
    Height (Metric) 29.2cm
    Hertz 50/60Hz
    Leveling Automatic
    Electrical Requirements 100/240V 50/60Hz
    Sample Size 12g
    Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port
    Automation Interface Keys
    Depth (Metric) 53.3cm
    Depth (English) 20.9 in.
    Depth (Metric) Pan 20.6cm
    Includes AC adapter, dust cover, manual
    Linearity ≤±20mg
    Repeatability ≤±7mg
    Model 1202S
    Material Die-cast Metal, Stainless Steel
    Stabilization Time ≤0.8 sec.
    Test Load 500g
    Capacity (Metric) 1200g
    Voltage 100/240V
    Width (Metric) 25.2cm
    Width (Metric) Pan 20.6cm
    Format Carat, grain, milligram, pound, ounce, pennyweight, gram, troy ounce, kilogram
    Amperage 1A
    Depth (English) Pan 8.1 in.
    Readability 10mg
    Height (English) 11.5 in.
    Measurement Time ≤1 sec.
    Temperature Range (English) 41 to 104°F
    Temperature Range (Metric) 5 to 40°C
    Wattage 15w
    Width (English) 9.9 in.
    Width (English) Pan 8.1 in.
    Type Precision balance

    † According to United States Pharmacopeia Chapter 41.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit