Sartorius™ Cubis™ MSU Toploader Balances: No Draft Shield/Automatic Motorized Leveling Available on GSA/VA Contract for Federal Government customers only.

Combines classic key-operated control with the widest range of performance features

Manufacturer: Sartorius™ MSU4202S100D0

 View more versions of this product

Catalog No. 14-557-332

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Warranty 2 Years
    Connection Type RS232 25 pin, RS232 9 pin, bluetooth, PS/2 port
    Automation Interface Keys
    Depth (Metric) 53.3cm
    Readability 10mg
    Height (English) 11.5 in.
    Leveling Automatic
    Measurement Time ≤1 sec.
    Repeatability ≤±7mg
    Stabilization Time ≤1 sec.
    Temperature Range (Metric) 5 to 40°C
    Test Load 2000g
    Width (English) 9.9 in.
    Width (English) Pan 8.1 in.
    Electrical Requirements 100/240V 50/60Hz
    Sample Size 12g
    Amperage 1A
    Depth (English) Pan 8.1 in.
    Certifications/Compliance ISO, FDA/USP, GxP
    Depth (Metric) Pan 20.6cm
    Display Type LCD
    Height (Metric) 29.2cm
    Includes AC adapter, dust cover, manual
    Linearity ≤±20mg
    Model 4202S
    Material Die-cast Metal, Stainless Steel
    Temperature Range (English) 41 to 104°F
    Capacity (Metric) 4200g
    Voltage 100/240V
    Wattage 15w
    Width (Metric) 25.2cm
    Width (Metric) Pan 20.6cm
    Format Carat, grain, milligram, pound, ounce, pennyweight, gram, troy ounce, kilogram
    Type Precision balance
    Depth (English) 20.9 in.
    Hertz 50/60Hz

    MSU Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.
     
    • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
    • Short measurement times result in time gained — for every single measurement
    • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance (models >6.2kg offer operator guidance when leveling is required — interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction)
    • Features isoCAL, a fully automatic calibration/adjustment function
    • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
    • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available.
    • Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
    • Can be quickly and easily disassembled and cleaned without compromising the stability of the unit
    • Protected against dust and water
    • Offers a wide selection of accessories for extended options
    • Pan size: 206 x 206mm
     
    MSU Display and Control Unit
     
    • Tiltable and removable large, high-resolution monochrome graphic display
    • Key operation; positive click action and precise activation of functions
    • Combines classic key-operated control with a wide range of performance features
    • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
    • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
    • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
    • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit