Sartorius™ Cubis™ Ultra Micro Balances, 2.7S Weighing Mode with DM Draft Shield

Designed to weigh the smallest sample quantities and meet the highest requirements

Manufacturer: Sartorius™ MSA2.7S000DM

 View more versions of this product

Catalog No. 14-557-801

  Check Availability
Add to Cart

    Specifications

    Amperage 1A
    Calibration Internal, isoCAL
    Automation Interface Keys
    Certifications/Compliance ISO, FDA/USP, GxP, USP31-NF26
    Depth (English) 16.1 in.
    Depth (Metric) 41cm
    Linearity ≤±0.0009mg
    Connection Type RS232, USB, Ethernet, SD Card
    Readability 0.0001mg
    Model MSA2.7S-000-DM
    Repeatability ≤±0.00025mg
    Display Type TFT
    Height (English) 14.6 in.
    Height (English) Chamber 2.75 in.
    Height (Metric) Chamber 7cm
    Height (Metric) 37.1cm
    Hertz 50/60Hz
    Includes Automatic round Glass draft shield
    Leveling Semi automatic
    Measurement Time ≤10 sec.
    Stabilization Time ≤7 sec.
    Test Load 1g
    Voltage 100/240V
    Wattage 7w
    Width (English) 9.8 in.
    Width (Metric) 24.9cm
    Width (Metric) Pan 2cm
    Electrical Requirements 100/240V 50/60Hz
    Capacity (Metric) 2.1g
    Format Gram, kilogram, carat, pound, ounce, troy ounce, Hong Kong tael, Singapore tael, Taiwan tael, grain, pennyweight, milligram
    Temperature (Metric) Range 5 to 40°C
    Humidity Range 80% for 31°C, 50% for 40°C
    Sample Size 1mg
    Temperature (English) Range 41 to 104°F
    Type Ultra micro balance

    High-precision balances designed to weigh the smallest sample quantities (less than 10mg) up to 2.1g to meet the minimum accuracy requirements of the U.S. Pharmacopeia as well as fulfill the most stringent requirements.

     

    • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
    • Short measurement times result in time gained — for every single measurement
    • Motorized, 100% glass draft shield (DM) is perfect for fast and effortless handling of small sample sizes and the intelligent learning capability allows adaptation to every workflow
    • Offers operator guidance when leveling is required — interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction
    • Features isoCAL, a fully automatic calibration/adjustment function
    • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
    • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
    • Protected against dust and water
    • Offers a wide selection of accessories for extended options
    • Pan size: DM models, 20mm (0.79 in.)
    MSA Display and Control Unit
    • Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
    • Tiltable and removable touchscreen featuring a high-resolution color TFT for brilliant reproduction of text and graphics
    • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
    • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
    • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
    • Fully personalized application add-ons and upgrades enable faster and more efficient work and enhance process reliability (Q-Apps)
    • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions, Cubis Individual (Q-Apps)
    MSU Display and Control Unit
    • Tiltable and removable large, high-resolution monochrome graphic display
    • Key operation; positive click action and precise activation of functions
    • Combines classic key-operated control with a wide range of performance features
    • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
    • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
    • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
    • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
    MSE Display and Control Unit
    • Large, high-contrast LCD with clearly structured keys for precise activation of functions
    • Easy-to-understand menu guidance with short text prompts
    • Comes standard with built-in USB and 25-pin RS-232C communication interfaces
    • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
    • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit