Sartorius™ CultiBag RM Basic Available on GSA/VA Contract for Federal Government customers only.

Basic cultibags are designed for use in seed train and production applications without pH and DO control

Manufacturer: Sartorius™ DBB001L

 View more versions of this product

Catalog No. 14-558-209

 N/A
    N/A

This product is not available for sale online. Please contact Customer Service at 1-800-766-7000 or email to cs.webemail@thermofisher.com to discuss your specific requirements. 


    Specifications

    Product Type Basic Bioreactor
    Model CultiBag RM 1L Basic NA
    Tubing Material C-Flex™ 374 Silicon
    Capacity (Metric) 1L
    Material EVA
    Capacity 1L (33.8 oz.)
    For Use With For use in seed train and production applications without ph and do control
    Includes Air inlet/outlet filter, sample port, fill/drain and spare ports, female and male luer, female male mpc connectors, ports with dip tubes
    Volume (English) Working 3.3 to 17 oz.
    Volume (Metric) Working 0.1 to 0.5L
    Capacity (English) 33.8 oz.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit